https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-LSE-MSE-B-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjZ8aW1hZ2UvanBlZ3xhRGc1TDJoaVppOHhNREl5T0RFNU9UVXlNak16TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5TVUwVmZUVk5GWDBKZlNGOHpNREI0TXpBd0xtcHdad3xhNjVmMmIyMjU2NDMzNGI4MzI2NTE5YWYwNTc5YmM5ZTgxNWRhNjQyN2ExYjQ3NjJhZDIyYTk3NjQ3YjQ5MGM4
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-LSE-MSE-B-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjZ8aW1hZ2UvanBlZ3xhRGc1TDJoaVppOHhNREl5T0RFNU9UVXlNak16TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5TVUwVmZUVk5GWDBKZlNGOHpNREI0TXpBd0xtcHdad3xhNjVmMmIyMjU2NDMzNGI4MzI2NTE5YWYwNTc5YmM5ZTgxNWRhNjQyN2ExYjQ3NjJhZDIyYTk3NjQ3YjQ5MGM4
TIMKEN
TIMKEN
LSM40BRHSNQKPS
TIMKEN TIMKEN
Description
LSM40BRHSNQKPS PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSM40BRHSNQKPS
BDI #
21952269
Details
2187.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM40BRHSNQKPS/p/21952269
Your Price
$ 2,187.72 / each
$ 2,188.00 / each BDIExpress
$ 2,188.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992207999
Product Group - BDI
B04144
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
LSM40BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support | Angled Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
15.04
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Actual Bolt Center to Center
7.1 Inch | 181Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

