REXNORD
REXNORD
MA2311
REXNORD REXNORD
Description
MA2311 PILLOW BLOCK ROLLER BEARING ; 3-11/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10413819
BDI #
18144439

Details
6616.3183
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MA2311/p/18144439
Your Price
$ 6,616.32 / each
$ 6,616.32 / each BDIExpress
$ 6,616.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
26.309
EAN
0698210632700
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
2311U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA2311
Manufacturer Internal Number
6863270
Weight / LBS
58
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Actual Bolt Center to Center
10.9 Inch | 276.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh