https://www.bdiexpress.com/medias/INDREXPBXXXX-ZEP2207F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTB8aW1hZ2UvanBlZ3xhRGhtTDJoaFl5OHhNREl3T0RjME16UTFOamM1T0M5SlRrUlNSVmhRUWxoWVdGaGZXa1ZRTWpJd04wWmZORUpNVkY4ek1EQllNekF3TG1wd1p3fDc5M2U2Y2IwNmJlMDQyZGQyMmE2ZTU4NjNjNWM5MzZmOGZiMjQ1OTAyN2FmNDc2YmIyNjc2NDMzZGJmODYxZWE
https://www.bdiexpress.com/medias/INDREXPBXXXX-ZEP2207F-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTB8aW1hZ2UvanBlZ3xhRGhtTDJoaFl5OHhNREl3T0RjME16UTFOamM1T0M5SlRrUlNSVmhRUWxoWVdGaGZXa1ZRTWpJd04wWmZORUpNVkY4ek1EQllNekF3TG1wd1p3fDc5M2U2Y2IwNmJlMDQyZGQyMmE2ZTU4NjNjNWM5MzZmOGZiMjQ1OTAyN2FmNDc2YmIyNjc2NDMzZGJmODYxZWE
REXNORD
REXNORD
MEP2315F
REXNORD REXNORD
Description
MEP2315F PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10406328
BDI #
18144662
Details
3226.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP2315F/p/18144662
Your Price
$ 3,226.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.63
EAN
0698210684389
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP2315F
Manufacturer Internal Number
6868438
Weight / LBS
61
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

