REXNORD
REXNORD
MEP5403YF
REXNORD REXNORD
Description
MEP5403YF PILLOW BLOCK ROLLER BEARING ; 4-3/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10415388
BDI #
18145108
Details
9935.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP5403YF/p/18145108
Your Price
$ 9,935.38 / each
$ 9,936.00 / each BDIExpress
$ 9,936.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.69
EAN
0698210701000
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5403YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP5403YF
Manufacturer Internal Number
6870100
Weight / LBS
81
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.188 Inch | 106.375 Millimeter
Bolt Spacing Maximum
14.125 Inch | 358.78Millimeter
Bolt Spacing Minimum
12.875 Inch | 327.03Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


