Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MP5160MMF https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2OHxpbWFnZS9qcGVnfGFEYzRMMmhpTWk4eE1EYzNNRE16TWpnM05qZ3pNQzlKVGtSU1JWaFFRbGhZV0ZoZlMxQTFYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyOWQ4OTU4ZTM1MDA3NWJlZDBlNWRkMWI0ZGViYTQ1NDk5OTY0MWRiNDk5Y2Q1ZDVlYWE4YTI0YTg5YWM3MDJm
18145129 Pillow Block Bearings 

REXNORD REXNORD

MP5160MMF

Description

MP5160MMF PILLOW BLOCK ROLLER BEARING ; 160MM SHIFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 179.4MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10406365

BDI #
18145129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20093.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20,093.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
111.89
EAN
0698210879686
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
28 Millimeter
Relubricatable
Yes
Insert Part Number
5160MMU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5160MMF
Manufacturer Internal Number
6887968
Weight / LBS
255
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 179.4MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
6.299 Inch | 160 Millimeter
Actual Bolt Center to Center
20.5 Inch | 520.7Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh