

REXNORD
REXNORD
MP5180MMF
REXNORD REXNORD
Description
MP5180MMF PILLOW BLOCK ROLLER BEARING ; 180MM SHIFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 200MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10425947
BDI #
18145130

Details
24914.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5180MMF/p/18145130
Your Price
$ 24,914.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
146.77
EAN
0698210861513
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
32 Millimeter
Relubricatable
Yes
Insert Part Number
5180MMU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5180MMF
Manufacturer Internal Number
6886151
Weight / LBS
328
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 200MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
23 Inch | 584.2Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh