REXNORD
REXNORD
MP9407F
REXNORD REXNORD
Description
MP9407F PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10416930
BDI #
18145234

Details
19361.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP9407F/p/18145234
Your Price
$ 19,361.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
76.204
EAN
0698210688578
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
9407U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP9407F
Manufacturer Internal Number
6868857
Weight / LBS
168
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.438 Inch | 112.725 Millimeter
Actual Bolt Center to Center
16 Inch | 406.4Millimeter
Length Thru Bore
6.813 Inch | 173.05 Millimeter
Base to Center Height
6.125 Inch | 155.6 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh