TIMKEN
TIMKEN
MSE508BRHSAFQFS
TIMKEN TIMKEN
Description
MSE508BRHSAFQFS PILLOW BLOCK CYL RLR BRG ; POR 5-1/2" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSE508BRHSAFQFS
BDI #
22826374

Details
14840.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE508BRHSAFQFS/p/22826374
Your Price
$ 14,840.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
133.06
EAN
0013992119452
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE508BR
Seals
Felt
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
293.34
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Actual Bolt Center to Center
21.5 Inch | 546.1Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh