Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUP002C https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2N3xpbWFnZS9qcGVnfGFEVmpMMmcxTkM4eE1EYzJPREEwTVRRME16TTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYMDlRUlU1Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGI2NmUzYmFhODg4ZTFhODQ5YmM2NGI1NzE0OWEwNWRhMDhjMjVlNDI5MjQxYTQ3YjE5OWNlMTc5ZDkwYzc4Mw
107001 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

MUP002C

Description

MUP002C TB PILLOW BLOCK BEARING ; 15MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 22MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion

Part #

MUP002C

BDI #
107001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

95.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.79 / each
$ 96.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.132
EAN
0808250128143
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
MU002
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUP002C
Weight / LBS
0.28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 22MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Base to Center Height
0.866 Inch | 22 Millimeter
Actual Bolt Center to Center
2.5 Inch | 63Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.728 Inch | 18.5 Millimeter
Nominal Bolt Center to Center
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh