

EDT CORP
EDT CORP
NA1AG-T7T-28-T
EDT CORP EDT CORP
Description
NA1AG-T7T-28-T PILLOW BLOCK BEARING ; 85MM OD SS
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 5.31" Minimum Bolt Spacing; 6.31" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NA1AG-T7T-28-T
BDI #
22529504

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NA1AG-T7T-28-T/p/22529504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450565370
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Split Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAIUGT-28
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Round Insert | With Split Locking Sleeve | Gray Insert Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 5.31" Minimum Bolt Spacing; 6.31" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bolt Spacing Maximum
6.31 Inch | 160.274Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.23 Inch | 56.642 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
5.31 Inch | 134.874Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh