https://www.bdiexpress.com/medias/INDICIPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5MHxpbWFnZS9qcGVnfGFHUmxMMmhqTkM4eE1EYzNNamMzTkRreE1qQXpNQzlKVGtSSlEwbFFRbGhZV0ZoZlRrRlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wxMGMzMGVhMGJjOWU5OTk0MzdiOWFkNWVlNDhmYzBlNGE4NTA2YzQ5OTQyY2M3NTE3OTcwNDZmNTYzNDExNzUz
https://www.bdiexpress.com/medias/INDICIPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5MHxpbWFnZS9qcGVnfGFHUmxMMmhqTkM4eE1EYzNNamMzTkRreE1qQXpNQzlKVGtSSlEwbFFRbGhZV0ZoZlRrRlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wxMGMzMGVhMGJjOWU5OTk0MzdiOWFkNWVlNDhmYzBlNGE4NTA2YzQ5OTQyY2M3NTE3OTcwNDZmNTYzNDExNzUz
IPTCI
IPTCI
NAP 210 50MM
IPTCI IPTCI
Description
NAP 210 50MM PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101041297
BDI #
518166
Details
118.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAP-210-50MM/p/518166
Your Price
$ 118.45 / each
$ 119.00 / each BDIExpress
$ 119.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.265
EAN
0080067569870
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
NA210
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
NAP 210 50MM
Weight / LBS
7.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Actual Bolt Center to Center
6.3 Inch | 159Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

