https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
TIMKEN
TIMKEN
NAU4LKAP208-25
TIMKEN TIMKEN
Description
NAU4LKAP208-25 PILLOW BLOCK BALL BRG ; POLY-ROUND HU ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 1-9/16" Bore; 2-1/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 5" Minimum Bolt Spacing; 6.126" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NAU4LKAP208-25
BDI #
23242335
Details
1108.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKAP208-25/p/23242335
Your Price
$ 1,108.28 / each
$ 1,109.00 / each BDIExpress
$ 1,109.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.359
EAN
0883450640497
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAU4LK208-25
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
5.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-9/16" Bore; 2-1/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 5" Minimum Bolt Spacing; 6.126" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
6.126 Inch | 155.6Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Length Thru Bore
1.874 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

