https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TB-NAU-4LK-Y-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NDd8aW1hZ2UvanBlZ3xhRGN5TDJnME1DOHhNREl5T0RrNE9UZzFNemN5Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFsOU9RVlZmTkV4TFgxbGZNekF3ZURNd01DNXFjR2N8NTcxZDcyMTNiOTE5MGIyMDcxMWYxOWMyODFjMjY1MmNkMzYwNTQ5ZjRhMTIyOWUxYzc2ZGUwYTY0YTNjYmQyYQ
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TB-NAU-4LK-Y-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc4NDd8aW1hZ2UvanBlZ3xhRGN5TDJnME1DOHhNREl5T0RrNE9UZzFNemN5Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFsOU9RVlZmTkV4TFgxbGZNekF3ZURNd01DNXFjR2N8NTcxZDcyMTNiOTE5MGIyMDcxMWYxOWMyODFjMjY1MmNkMzYwNTQ5ZjRhMTIyOWUxYzc2ZGUwYTY0YTNjYmQyYQ
TIMKEN
TIMKEN
NAU4LKATBY207-21
TIMKEN TIMKEN
Description
NAU4LKATBY207-21 TAPPED BASE BEARING ; POLY-ROUND HU ASSY
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/16" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NAU4LKATBY207-21
BDI #
23242429
Details
1030.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKATBY207-21/p/23242429
Your Price
$ 1,030.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.588
EAN
0883450648264
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAU4LK207-21
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-5/16" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
3.1 Inch | 78.7 Millimeter
Actual Bolt Center to Center
3.2 Inch | 81.3Millimeter
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

