

SEALMASTER
SEALMASTER
NPD-28
SEALMASTER SEALMASTER
Description
NPD-28 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
702105
BDI #
353347

Details
394.8093
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NPD-28/p/353347
Your Price
$ 394.81 / each
$ 394.81 / each BDIExpress
$ 394.81 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.039
EAN
0662461015476
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-112D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NPD-28
Manufacturer Internal Number
702105
Weight / LBS
6.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh