https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
SKF
SKF
P2B 108-SRB-SRE
SKF SKF
Description
P2B 108-SRB-SRE PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-11/16" Minimum Bolt Spacing; 5-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B 108-SRB-SRE
BDI #
24071249
Details
472.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-108-SRB-SRE/p/24071249
Your Price
$ 472.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.2
EAN
7316579140874
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
476208-108 C
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-11/16" Minimum Bolt Spacing; 5-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
5.313 Inch | 134.95Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Minimum
4.688 Inch | 119.075Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

