https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDl8aW1hZ2UvanBlZ3xhR1EwTDJnM1pDOHhNRFkyTlRRek16RXdORFF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYMDVNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Y2UxNWMzOTBmMTk1ZmJhMjkwNTJjZGE4YjljNDI2YmRlY2YxN2ZhNDAzYTFmYTU2Yjk3NzVkYWNlMmZlNzY3OQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDl8aW1hZ2UvanBlZ3xhR1EwTDJnM1pDOHhNRFkyTlRRek16RXdORFF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYMDVNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Y2UxNWMzOTBmMTk1ZmJhMjkwNTJjZGE4YjljNDI2YmRlY2YxN2ZhNDAzYTFmYTU2Yjk3NzVkYWNlMmZlNzY3OQ
DODGE
DODGE
P2B-DL-107-NL MOD ; 068368
DODGE DODGE
Description
P2B-DL-107-NL MOD ; 068368 PB BRG ; D-LOK BALL BEARING NON-RET
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
068368
BDI #
27307520
Details
928.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DL-107-NL-MOD-;-068368/p/27307520
Your Price
$ 928.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.737
EAN
0782476284190
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-DL-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

