https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhREl5TDJoaE5DOHhNRFF5TWpRM09EVXdNemsyTmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ODc0ZjIyNmJhMTZiMTAxOGNjZjI2OWM3NDk3MWZkYmY2YjM3ZTFmYmI4MzVhZjA1NGI1Y2UxZTJhZDJlZGM0YQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDN8aW1hZ2UvanBlZ3xhREl5TDJoaE5DOHhNRFF5TWpRM09EVXdNemsyTmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ODc0ZjIyNmJhMTZiMTAxOGNjZjI2OWM3NDk3MWZkYmY2YjM3ZTFmYmI4MzVhZjA1NGI1Y2UxZTJhZDJlZGM0YQ
DODGE
DODGE
P2B-DL-215
DODGE DODGE
Description
P2B-DL-215; 056610 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
056610
BDI #
245191
Details
739.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DL-215/p/245191
Your Price
$ 739.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.969
EAN
0782475221967
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-215
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DL-215
Manufacturer Internal Number
056610
Weight / LBS
24.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.328 Inch | 59.131 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9.3 Inch | 236.2 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

