Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DLAH-60M ; 073926 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhR0U1TDJneU1TOHhNRFkyTlRRMU16STRPVFV3TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NGY0MGQ4ZTY3ZjE0ZTliY2M3ZDhmMDU1MjA5MGFlZDczN2M5ZDU0ZmFmMGM4Y2Y1YTc4ZWQyOWQ0Y2ZjZjkw
27295133 Pillow Block Bearings 

DODGE DODGE

P2B-DLAH-60M ; 073926

Description

P2B-DLAH-60M PILLOW BLOCK BEARING, D-LOK BALL BEARING (SMARTCATALOG)

2 Bolt Pillow Block; 60MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 60.5MM Length Thru Bore; INS-DLAH-60M Insert Part Number; 1 Piece Solid

Part #

073926

BDI #
27295133

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

449.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 449.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476375867
Weight / US pound
14.8
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DLAH-60M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
73926
Weight / LBS
7
Long Description
2 Bolt Pillow Block; 60MM Bore; 69.9MM Base to Center Height; 188MM Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 60.5MM Length Thru Bore; INS-DLAH-60M Insert Part Number; 1 Piece Solid
Base to Center Height
2.752 Inch | 69.9 Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Maximum
7.941 Inch | 201.7Millimeter
Bolt Spacing Minimum
6.882 Inch | 174.8Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
2.382 Inch | 60.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh