https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDh8aW1hZ2UvanBlZ3xhR1F5TDJnellTOHhNRFkyTlRRMk1EYzVNek0zTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTkzMWViZDA4MGExZTc2YTI0ODMyMThmODBhMGUwZTllMWRhMmU1MWIwZjc2YzVkMmNjZDBiY2RhOGE3YzA3Mw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDh8aW1hZ2UvanBlZ3xhR1F5TDJnellTOHhNRFkyTlRRMk1EYzVNek0zTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTkzMWViZDA4MGExZTc2YTI0ODMyMThmODBhMGUwZTllMWRhMmU1MWIwZjc2YzVkMmNjZDBiY2RhOGE3YzA3Mw
DODGE
DODGE
P2B-DLH-103-LL-E MOD ; 141427
DODGE DODGE
Description
P2B-DLH-103-LL-E MOD ; 141427 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
141427
BDI #
24095821
Details
497.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLH-103-LL-E-MOD-;-141427/p/24095821
Your Price
$ 497.49 / each
$ 498.00 / each BDIExpress
$ 498.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.16
EAN
0782477562075
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLH-103
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141427
Weight / LBS
5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

