

DODGE
DODGE
P2B-DLHED-107-E
DODGE DODGE
Description
P2B-DLHED-107-E; 140772 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
140772
BDI #
22272202

Details
519.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLHED-107-E/p/22272202
Your Price
$ 519.12 / each
$ 520.00 / each BDIExpress
$ 520.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.63
EAN
0782477493430
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLEDH-107-E
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | High Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140772
Weight / LBS
6.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
5.88 Inch | 149.352Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Base to Center Height
2.13 Inch | 54.102 Millimeter
Bolt Spacing Minimum
5.18 Inch | 131.572Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh