https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
DODGE
DODGE
P2B-DLMAH-30M-HT-DRY
DODGE DODGE
Description
P2B-DLMAH-30M-HT-DRY; 141641 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 47.752MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 119MM Minimum Bolt Spacing; 138MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
141641
BDI #
23677931
Details
509.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLMAH-30M-HT-DRY/p/23677931
Your Price
$ 509.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.114
EAN
0782477584084
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-30M-HT
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Wide Inner Ring | Air Handling | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141641
Weight / LBS
4.66
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 47.752MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 119MM Minimum Bolt Spacing; 138MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.88 Inch | 47.752 Millimeter
Bolt Spacing Maximum
5.433 Inch | 138Millimeter
Bolt Spacing Minimum
4.685 Inch | 119Millimeter
Length Thru Bore
1.693 Inch | 43.002 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

