Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DLUEZ-102-PCR ; 080137 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLEZ-PCR-POLY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjd8aW1hZ2UvanBlZ3xhRGszTDJneU5TOHhNRFkyTlRRME5USTVOREV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJWcGZVRU5TWDFCUFRGbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGNhZDFhOWFlZjBjMzRmNTJhZjkxN2E5ZjRiNDYwNjQxNTc3N2QxNzgxMjM2MjhmYjE3NjczZWExMjM4NzNiNDY
27290991 Pillow Block Bearings 

DODGE DODGE

P2B-DLUEZ-102-PCR ; 080137

Description

P2B-DLUEZ-102-PCR PILLOW BLOCK BEARING, D-LOK EZ KLEEN BALL BEARING (SMARTCATALOG)

2 Bolt Pillow Block; 1-1/8" Bore; 1.69" Base to Center Height; 4.7" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion; 1.56" Length Thru Bore; INS-DLUEZ-102-PCR Insert Part Number; 1 Piece Solid

Part #

080137

BDI #
27290991

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

295.4143 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 295.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476985240
Weight / US pound
1.58
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLUEZ-102-PCR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | Corrosion Resistant | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80137
Weight / LBS
1.83
Long Description
2 Bolt Pillow Block; 1-1/8" Bore; 1.69" Base to Center Height; 4.7" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion; 1.56" Length Thru Bore; INS-DLUEZ-102-PCR Insert Part Number; 1 Piece Solid
Bolt Spacing Maximum
4.88 Inch | 123.952Millimeter
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Bolt Spacing Minimum
4.6 Inch | 116.84Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
1.69 Inch | 42.926 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh