https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
DODGE
DODGE
P2B-E-211R
DODGE DODGE
Description
P2B-E-211R; 023015 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-5/16" Minimum Bolt Spacing; 9-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023015
BDI #
240623
Details
1254.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-E-211R/p/240623
Your Price
$ 1,254.54 / each
$ 1,255.00 / each BDIExpress
$ 1,255.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.749
EAN
0782475696086
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-E-211R TYPE E-XTRA
Manufacturer Internal Number
023015
Weight / LBS
29
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-5/16" Minimum Bolt Spacing; 9-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Minimum
9.313 Inch | 236.55Millimeter
Bolt Spacing Maximum
9.688 Inch | 246.075Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

