https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhREl5TDJobE9DOHhNRFF5TWpRNE1EZzJNekkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUjFSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmEzZjBhZTg2ODg3NzFhMmU0NGU3MDFjNjIxZGRiZTI2YzM1NzE2MDJkYWRjYjU1ODIxZjU1ODk3NzQ3OTkyNQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhREl5TDJobE9DOHhNRFF5TWpRNE1EZzJNekkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUjFSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmEzZjBhZTg2ODg3NzFhMmU0NGU3MDFjNjIxZGRiZTI2YzM1NzE2MDJkYWRjYjU1ODIxZjU1ODk3NzQ3OTkyNQ
DODGE
DODGE
P2B-GT-50M
DODGE DODGE
Description
P2B-GT-50M; 129212 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
129212
BDI #
260271
Details
340.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GT-50M/p/260271
Your Price
$ 340.93 / each
$ 341.00 / each BDIExpress
$ 341.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.672
EAN
0782475879274
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-50M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GT-50M
Manufacturer Internal Number
129212
Weight / LBS
8.598
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 169.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
1.858 Inch | 47.2 Millimeter
Bolt Spacing Maximum
6.689 Inch | 169.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

