

DODGE
DODGE
P2B-GTMAH-85M
DODGE DODGE
Description
P2B-GTMAH-85M; 068686 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 261.9MM Minimum Bolt Spacing; 295.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
068686
BDI #
246369

Details
1834.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTMAH-85M/p/246369
Your Price
$ 1,834.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.13
EAN
0782476308094
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GTM-85M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Air Handling | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GTMAH-85M
Weight / LBS
31.085
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 261.9MM Minimum Bolt Spacing; 295.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
10.311 Inch | 261.9Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Bolt Spacing Maximum
11.626 Inch | 295.3Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh