

DODGE
DODGE
P2B-IP-107R
DODGE DODGE
Description
P2B-IP-107R; 069404 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 4-13/16" Minimum Bolt Spacing; 5-13/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069404
BDI #
246480

Details
513.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-107R/p/246480
Your Price
$ 513.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.69
EAN
0782475307630
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-107R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-107R
Manufacturer Internal Number
069404
Weight / LBS
5.93
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 4-13/16" Minimum Bolt Spacing; 5-13/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bolt Spacing Maximum
5.203 Inch | 132.156Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bolt Spacing Minimum
4.813 Inch | 122.25Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh