

DODGE
DODGE
P2B-IP-115R
DODGE DODGE
Description
P2B-IP-115R; 069410 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069410
BDI #
246486

Details
700.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-115R/p/246486
Your Price
$ 700.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.24
EAN
0782475307685
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-115R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-115R
Manufacturer Internal Number
069410
Weight / LBS
9.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.438 Inch | 163.525Millimeter
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh