https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
DODGE
DODGE
P2B-IP-308R
DODGE DODGE
Description
P2B-IP-308R; 069424 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069424
BDI #
246500
Details
2121.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-308R/p/246500
Your Price
$ 2,121.80 / each
$ 2,122.00 / each BDIExpress
$ 2,122.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.03
EAN
0782475307814
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-308R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-308R
Manufacturer Internal Number
069424
Weight / LBS
28.73
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Bolt Spacing Minimum
9.375 Inch | 238.125Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.172 Inch | 105.969 Millimeter
Bolt Spacing Maximum
10.625 Inch | 269.875Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

