

DODGE
DODGE
P2B-IP-315R
DODGE DODGE
Description
P2B-IP-315R; 069426 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069426
BDI #
246502

Details
2787.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-315R/p/246502
Your Price
$ 2,787.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.63
EAN
0782475307838
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-315R
Manufacturer Internal Number
069426
Weight / LBS
42.75
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Length Thru Bore
4.703 Inch | 119.456 Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh