

DODGE
DODGE
P2B-SCED-30M
DODGE DODGE
Description
P2B-SCED-30M; 076222 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
076222
BDI #
248727

Details
177.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCED-30M/p/248727
Your Price
$ 177.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.15
EAN
0782476477042
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCED-30M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
076222
Weight / LBS
2.42508
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.252 Inch | 108Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Length Thru Bore
1.52 Inch | 38.6 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Base to Center Height
1.626 Inch | 41.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh