https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5NHxpbWFnZS9qcGVnfGFETXdMMmcyWWk4eE1EYzJPRFExTnpNek5EZ3hOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVME5WWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGI5MzQ5YjlhMDY4ODVlMjQ3Mjk5MDVmM2RmYmUyNDgyZWZkZTRiOTZmN2Q2M2Q3Y2M1ZWNkY2NkNDk5M2JjYg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5NHxpbWFnZS9qcGVnfGFETXdMMmcyWWk4eE1EYzJPRFExTnpNek5EZ3hOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVME5WWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGI5MzQ5YjlhMDY4ODVlMjQ3Mjk5MDVmM2RmYmUyNDgyZWZkZTRiOTZmN2Q2M2Q3Y2M1ZWNkY2NkNDk5M2JjYg
DODGE
DODGE
P2B-SCU-17M
DODGE DODGE
Description
P2B-SCU-17M; 125850 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 82.6MM Minimum Bolt Spacing; 103.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
125850
BDI #
259011
Details
110.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCU-17M/p/259011
Your Price
$ 110.21 / each
$ 111.00 / each BDIExpress
$ 111.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.469
EAN
0782475654307
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SC-17M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCU-17M
Manufacturer Internal Number
125850
Weight / LBS
0.882
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 82.6MM Minimum Bolt Spacing; 103.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3.252 Inch | 82.6Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

