https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SL-ST-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhR1V4TDJobVl5OHhNRFkyTlRRek5EYzNOVFU0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOTVgxTlVYMDVNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGFhYjM1OTMyMTQ0NGQyMTRhYjkyNGYwMDRiODVlY2IxM2Q1MDFiNzRhNmZjMGZkMGUxZTFhMTRjYmNkNmI4Zg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SL-ST-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhR1V4TDJobVl5OHhNRFkyTlRRek5EYzNOVFU0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOTVgxTlVYMDVNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGFhYjM1OTMyMTQ0NGQyMTRhYjkyNGYwMDRiODVlY2IxM2Q1MDFiNzRhNmZjMGZkMGUxZTFhMTRjYmNkNmI4Zg
DODGE
DODGE
P2B-SL-010 ; 079814
DODGE DODGE
Description
P2B-SL-010 ; 079814 PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 27/32" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
079814
BDI #
23679394
Details
57.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SL-010-;-079814/p/23679394
Your Price
$ 57.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.309
EAN
0782476922948
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
No
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Spherical | Light Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 27/32" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
0.844 Inch | 21.438 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2.69 Inch | 68.326Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

