https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhRFl5TDJnM015OHhNRFF5TWpRNE5EQXdPRGs1TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTFoU1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDcwNDI5Y2Q2MWNmZDBiNGFhYjIwMTQxY2MwZWM2ZjdhMjVkOWE2ODM3ZGZiOWVhYmZlZjFiNmI1YWEwOTMwNWI
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhRFl5TDJnM015OHhNRFF5TWpRNE5EQXdPRGs1TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTFoU1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDcwNDI5Y2Q2MWNmZDBiNGFhYjIwMTQxY2MwZWM2ZjdhMjVkOWE2ODM3ZGZiOWVhYmZlZjFiNmI1YWEwOTMwNWI
DODGE
DODGE
P2B-SXRH-207-E
DODGE DODGE
Description
P2B-SXRH-207-E; 126419 ; PILLOW BLK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7.189" Minimum Bolt Spacing; 8.811" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
126419
BDI #
259190
Details
848.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRH-207-E/p/259190
Your Price
$ 848.72 / each
$ 849.00 / each BDIExpress
$ 849.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.996
EAN
0782475888573
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SXRH-207-E
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXRH-207-E
Manufacturer Internal Number
126419
Weight / LBS
47.179
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7.189" Minimum Bolt Spacing; 8.811" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bolt Spacing Maximum
8.811 Inch | 223.8Millimeter
Base to Center Height
3.311 Inch | 84.1 Millimeter
Bolt Spacing Minimum
7.189 Inch | 182.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

