https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRGsxTDJnM1lpOHhNRFF5TWpRMk9EQTFNRGszTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfDAxZWY2ZDRkMTE3ODQ1NDk4YmIxNzVhYjY1N2U4M2JlZDViZjY0YjBmMTc1OGQ0NTEzMjMzOTUzMjJkODg0Yzk
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRGsxTDJnM1lpOHhNRFF5TWpRMk9EQTFNRGszTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfDAxZWY2ZDRkMTE3ODQ1NDk4YmIxNzVhYjY1N2U4M2JlZDViZjY0YjBmMTc1OGQ0NTEzMjMzOTUzMjJkODg0Yzk
DODGE
DODGE
P2B-VSCB-111
DODGE DODGE
Description
P2B-VSCB-111; 125512 PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
125512
BDI #
258822
Details
152.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-VSCB-111/p/258822
Your Price
$ 152.44 / each
$ 153.00 / each BDIExpress
$ 153.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.227
EAN
0782475735181
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-111
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-VSCB-111
Manufacturer Internal Number
125512
Weight / LBS
6.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.06" Base to Center Height; Set Screw Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.188 Inch | 157.175Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.06 Inch | 52.4 Millimeter
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Length Thru Bore
1.594 Inch | 40.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

