https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
DODGE
DODGE
P2B507-ISN-030MFR-DRY
DODGE DODGE
Description
P2B507-ISN-030MFR-DRY; 140224 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
140224
BDI #
22268357
Details
423.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B507-ISN-030MFR-DRY/p/22268357
Your Price
$ 423.33 / each
$ 424.00 / each BDIExpress
$ 424.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.722
EAN
0782477449611
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140224
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.9 Inch | 149.9 Millimeter
Bolt Spacing Maximum
6.102 Inch | 155Millimeter
Base to Center Height
1.969 Inch | 50 Millimeter
Bolt Spacing Minimum
5.709 Inch | 145Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
2.626 Inch | 66.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

