Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B507-ISN-030MFS https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
247506 Pillow Block Bearings 

DODGE DODGE

P2B507-ISN-030MFS

Description

P2B507-ISN-030MFS; 071034 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

071034

BDI #
247506

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

423.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 423.33 / each
$ 424.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.722
EAN
0782475325030
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
ISN 507-030MFS
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.102 Inch | 155Millimeter
Nominal Bolt Center to Center
5.9 Inch | 149.9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing Minimum
5.709 Inch | 145Millimeter
Base to Center Height
1.969 Inch | 50 Millimeter
Length Thru Bore
2.626 Inch | 66.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh