https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BTAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyN3xpbWFnZS9qcGVnfGFESmxMMmd3TlM4eE1EYzJPVEk0T0RBd016WXhOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNWRUZHWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YmM1YzQ4MmQxZDc1YzQ0NTdlNTE2YjQyNGVmNDM1N2JkMWZkZDg0NTMyZWUwMzEzZGRiZWQ0NDQ3M2VlZWQ3Nw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BTAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyN3xpbWFnZS9qcGVnfGFESmxMMmd3TlM4eE1EYzJPVEk0T0RBd016WXhOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNWRUZHWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YmM1YzQ4MmQxZDc1YzQ0NTdlNTE2YjQyNGVmNDM1N2JkMWZkZDg0NTMyZWUwMzEzZGRiZWQ0NDQ3M2VlZWQ3Nw
DODGE
DODGE
P2B520-TAF-307R
DODGE DODGE
Description
P2B520-TAF-307R; 037590 ; PILLOW BLK ROLLER BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-13/16" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
037590
BDI #
243062
Details
2319.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B520-TAF-307R/p/243062
Your Price
$ 2,319.56 / each
$ 2,320.00 / each BDIExpress
$ 2,320.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.991
EAN
0782475917778
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-307R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B520-TAF-307R
Manufacturer Internal Number
037590
Weight / LBS
71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-13/16" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
11.813 Inch | 300.05Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

