https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2BE-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjN8aW1hZ2UvanBlZ3xhR00yTDJnd1lTOHhNREl5TlRjNE5URXhNRFUxT0M5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSkZYMFZEWHpNd01IZ3pNREF1YW5Cbnw1YmUyM2VkMmU1NGQyZTVhMzE5MTc3NzNkOWZmODMwZjk4ZWIwZTE3MDg2ZTkxZDI5NDU4ZDczNTUwZWY3OTBi
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2BE-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjN8aW1hZ2UvanBlZ3xhR00yTDJnd1lTOHhNREl5TlRjNE5URXhNRFUxT0M5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSkZYMFZEWHpNd01IZ3pNREF1YW5Cbnw1YmUyM2VkMmU1NGQyZTVhMzE5MTc3NzNkOWZmODMwZjk4ZWIwZTE3MDg2ZTkxZDI5NDU4ZDczNTUwZWY3OTBi
SKF
SKF
P2BE 200-SRB-SRE
SKF SKF
Description
P2BE 200-SRB-SRE PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2BE 200-SRB-SRE
BDI #
24431759
Details
588.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BE-200-SRB-SRE/p/24431759
Your Price
$ 588.13 / each
$ 589.00 / each BDIExpress
$ 589.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.79
EAN
7316579140249
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
476210-200 C
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
10.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

