Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2BE 203-SRB-CLE https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2BE-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDh8aW1hZ2UvanBlZ3xhR0UzTDJnMVppOHhNREl5TlRjNE5EYzFNREV4TUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSkZYME5EWHpNd01IZ3pNREF1YW5CbnxkNzIxNjZjOGRjMmYzMGJmNzQzZmQ4M2U1OWJkYzEwODI0ZGIwNmY1OTExMTk5YWE4NTU5YTVkYjkyYTgwZDI4
24431813 Pillow Block Bearings 

SKF SKF

P2BE 203-SRB-CLE

Description

P2BE 203-SRB-CLE PILLOW BLOCK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-5/8" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P2BE 203-SRB-CLE

BDI #
24431813

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

733.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 733.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
6.09
EAN
7316579140539
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475211-203
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
13.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-5/8" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Bolt Spacing Minimum
7.625 Inch | 193.675Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.344 Inch | 59.538 Millimeter
Bolt Spacing Maximum
8 Inch | 203.2Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh