https://www.bdiexpress.com/medias/INDSKFPBXXXX-P2BT-SSCRW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTl8aW1hZ2UvanBlZ3xhRFZpTDJnMk55OHhNREF5T0RVME5qQTVOekU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVREpDVkY5VFUwTlNWMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDc5OThiZGE5NzY5ZGFjN2JlYzI0NDBlZWNlYjA4OGQ1N2RiYTc2MGIwOTZmNDIwOGYwMzAwMTNmMjBmNjc0OQ
https://www.bdiexpress.com/medias/INDSKFPBXXXX-P2BT-SSCRW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTl8aW1hZ2UvanBlZ3xhRFZpTDJnMk55OHhNREF5T0RVME5qQTVOekU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVREpDVkY5VFUwTlNWMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDc5OThiZGE5NzY5ZGFjN2JlYzI0NDBlZWNlYjA4OGQ1N2RiYTc2MGIwOTZmNDIwOGYwMzAwMTNmMjBmNjc0OQ
SKF
SKF
P2BT 100-TF
SKF SKF
Description
P2BT 100-TF PILLOW BLOCK BALL BRG ; 1" BORE 3" LGX2.811" HT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2BT 100-TF
BDI #
21563395
Details
112.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BT-100-TF/p/21563395
Your Price
$ 112.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.7
EAN
7316577416278
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
YAR 205-100-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1.47735
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

