Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-DI-615RE ; 023420 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
22267643 Pillow Block Bearings 

DODGE DODGE

P4B-DI-615RE ; 023420

Description

P4B-DI-615RE; 023420 PILLOW BLK RLR BRG ; NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 8-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 29" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

023420

BDI #
22267643

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23103.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,103.93 / each
$ 23,104.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
234.014
EAN
0782475785209
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
516
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 8-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 29" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
6.938 Inch | 176.225 Millimeter
Base to Center Height
8.625 Inch | 219.075 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
29 Inch | 736.6Millimeter
Nominal Bolt Center to Center
25.3 Inch | 642.6 Millimeter
Length Thru Bore
10.5 Inch | 266.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh