Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-E-150M-HT ; 142170 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-E-HT-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhRGRsTDJnek55OHhNRFkyTlRRMU56STFORFF6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBWZlNGUmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wwOGU2ZWU5YjIwOTgwODY0NjUxY2NkMzgzZjY3YTgyZTY0MDc1MjgxZjNmNTk1OTRlYmZhMDAwYTkxMDllNzM4
27306324 Pillow Block Bearings 

DODGE DODGE

P4B-E-150M-HT ; 142170

Description

P4B-E-150M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)

4 Bolt Pillow Block; 150MM Bore; 169.9MM Base to Center Height; 464.8MM Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 228.6MM Length Thru Bore; INS-E-150M Insert Part Number; 1 Piece Solid

Part #

142170

BDI #
27306324

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8342.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,342.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477736995
Weight / US pound
235
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
INS-E-150M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142170
Weight / LBS
235
Long Description
4 Bolt Pillow Block; 150MM Bore; 169.9MM Base to Center Height; 464.8MM Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 228.6MM Length Thru Bore; INS-E-150M Insert Part Number; 1 Piece Solid
Bore
5.906 Inch | 150 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Minimum
17.374 Inch | 441.3Millimeter
Base to Center Height
6.689 Inch | 169.9 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Bolt Spacing Maximum
19.126 Inch | 485.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh