https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNHxpbWFnZS9qcGVnfGFHVmxMMmhsWWk4eE1EYzNNVEF4TmpJeU1EY3dNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTRhYjYzN2RiNmExZWZhMzhhNzViYmJiYzRlM2M1YTY2NGExZWQ1MTE5NjQ2MGQ3MTYyZDBiNGJmZDNjNzJhZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNHxpbWFnZS9qcGVnfGFHVmxMMmhsWWk4eE1EYzNNVEF4TmpJeU1EY3dNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTRhYjYzN2RiNmExZWZhMzhhNzViYmJiYzRlM2M1YTY2NGExZWQ1MTE5NjQ2MGQ3MTYyZDBiNGJmZDNjNzJhZQ
DODGE
DODGE
P4B-E-515R
DODGE DODGE
Description
P4B-E-515R; 023041 PILLOW BLK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023041
BDI #
240643
Details
9727.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-E-515R/p/240643
Your Price
$ 9,727.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
95.692
EAN
0782475700080
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-E-515R TYPE E-XTRA
Manufacturer Internal Number
023041
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.938 Inch | 150.825 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

