Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-ED-307R https://www.bdiexpress.com/medias/INDDODPBXXXX-4BLT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4NXxpbWFnZS9qcGVnfGFHVm1MMmc1WWk4eE1Ea3hOamMxTURBd01ERTFPQzlKVGtSRVQwUlFRbGhZV0ZoZk5FSk1WRjlGWHpNd01IZ3pNREF1YW5CbnwwZjg1ZGVkNTQ2ZmRhNmIxYjM1NjU3MTk2OTUwOTkxYzEyOTM4MDc2NGM0ODFmYTM1YmIxY2RjODJhMjA3OWQ0
28589575 Pillow Block Bearings 

DODGE DODGE

P4B-ED-307R

Description

P4B-ED-307R PILLOW BLOCK BEARING ; TYPE-E DEFENDER TAPERED ROLLER BEARING

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-3/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

013929

BDI #
28589575

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1825.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,825.97 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.59
EAN
0782477899355
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Quadruple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | ArmorTect Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
46
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10-3/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Bolt Spacing Minimum
10.75 Inch | 273.05Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bolt Spacing Maximum
11.25 Inch | 285.75Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh