

DODGE
DODGE
P4B-IP-211R
DODGE DODGE
Description
P4B-IP-211R; 069523 PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069523
BDI #
246591

Details
1417.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-211R/p/246591
Your Price
$ 1,417.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.03
EAN
0782475308514
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-211R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-IP-211R
Manufacturer Internal Number
069523
Weight / LBS
22.14
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter
Bolt Spacing Maximum
8.313 Inch | 211.15Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh