

DODGE
DODGE
P4B328-USAF-140MTT
DODGE DODGE
Description
P4B328-USAF-140MTT; 039382 ; NON-RETURNABLE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 179.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 492.125MM Minimum Bolt Spacing; 549.275MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039382
BDI #
243397

Details
8195.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B328-USAF-140MTT/p/243397
Your Price
$ 8,195.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
EAN
0782475809660
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22328C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B328-USAF-140MTT USAF
Manufacturer Internal Number
039382
Weight / LBS
0.01
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 179.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 492.125MM Minimum Bolt Spacing; 549.275MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
5.512 Inch | 140 Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Length Thru Bore
9.906 Inch | 251.612 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh