Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B44-SS-800 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-SS-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NDF8aW1hZ2UvanBlZ3xhREk0TDJnNFpTOHhNRFkyTlRRNU16YzVNRGMxTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFOVFgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMzdkZjg4NWUzNGE0M2ZlOTkwZGIxOTE4MmQ2OWYzMjFmNjE4YjhmZDBhMGNjYTM5OTYwZjAzYzFlNTQxYjRk
27306972 Pillow Block Bearings 

DODGE DODGE

P4B44-SS-800

Description

P4B44-SS-800 PILLOW BLK BRG ; NON RETURNABLE

4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.13" Length Thru Bore; 2 Piece Split

Part #

043985

BDI #
27306972

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55994.28 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 55,994.28 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
380.52
EAN
0782475390359
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant | Split Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43985
Weight / LBS
840
Long Description
4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.13" Length Thru Bore; 2 Piece Split
Base to Center Height
9.5 Inch | 240 Millimeter
Length Thru Bore
12.13 Inch | 308.102 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh