

DODGE
DODGE
P4B522-SFXT-315TT
DODGE DODGE
Description
P4B522-SFXT-315TT; 042024 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
042024
BDI #
243847

Details
3104.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-SFXT-315TT/p/243847
Your Price
$ 3,104.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.33
EAN
0782475022397
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B522-SFXT-315TT SAF-XT
Manufacturer Internal Number
042024
Weight / LBS
92.9
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
12.875 Inch | 327.03Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
14.125 Inch | 358.78Millimeter
Length Thru Bore
6.797 Inch | 172.644 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh