https://www.bdiexpress.com/medias/INDDODPBXXXX-4BLT-TAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTZ8aW1hZ2UvanBlZ3xhRFV5TDJnMk1DOHhNRGt4TmpjME9UZ3dNelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZORUpNVkY5VVFVWmZNekF3ZURNd01DNXFjR2N8NzgzNmM1MGUyZWM0Y2M4NjUyYTUzZTk1Y2QyMGYzNjYwYmI3NWY5YTM3Y2U3ZjNhNjNkMWY1MTg3NTE1MTNiNQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-4BLT-TAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTZ8aW1hZ2UvanBlZ3xhRFV5TDJnMk1DOHhNRGt4TmpjME9UZ3dNelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZORUpNVkY5VVFVWmZNekF3ZURNd01DNXFjR2N8NzgzNmM1MGUyZWM0Y2M4NjUyYTUzZTk1Y2QyMGYzNjYwYmI3NWY5YTM3Y2U3ZjNhNjNkMWY1MTg3NTE1MTNiNQ
DODGE
DODGE
P4B522-TAFD-315RE
DODGE DODGE
Description
P4B522-TAFD-315RE PILLOW BLOCK BEARING ; TAF DEFENDER TAPERED ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
013962
BDI #
28589559
Details
3270.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-TAFD-315RE/p/28589559
Your Price
$ 3,270.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
46.713
EAN
0782477899669
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Quadruple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | ArmorTect Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
111
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
12.59 Inch | 319.786Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

