Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B526-ISAF-110MR https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-ISAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhR0ZsTDJnNVlTOHhNRFkyTlRRMU5qUXpOVEl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBsVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkZmJiYTZmNTNjZWY2YjBmZmRjNTg1ODc5MTQzM2EwYjI1ZTAzZjEyNzI3MWEzMzY0NmNlMTc3ZjFhYTFmZDNh
24629085 Pillow Block Bearings 

DODGE DODGE

P4B526-ISAF-110MR

Description

P4B526-ISAF-110MR; 075444 ; PILLOW BLK ROLLER BRG NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 368.3MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

075444

BDI #
24629085

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4495.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,495.95 / each
$ 4,496.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
63.42
EAN
0782475280759
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75444
Weight / LBS
140
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 368.3MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
5.236 Inch | 132.994 Millimeter
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bore
4.331 Inch | 110 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh